Check Availability
  • RICE LAKE WEIGHING SYSTEMS 

    1kg to 1g Calibration Weight Kit, Cylinder Style, Class F, No Certficate, Stainless Steel

  • Item # 15F156
  • Mfr. Model # 12518
1kg to 1g  Calibration Weight Kit, Cylinder Style, Class F, No Certficate, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Rice Lake Weighing Systems® stainless steel screw knob weight set for routine calibration of scales and verification checks. Type 2 design weight features a sealing cavity for adjusting material in 100g or larger weights. Applications include calibrating Class 1 and 2 balances or ASTM Class 4, 5, and 6 weights. Class F weight set includes CA documentation (statement of accuracy is a statement of the class of weight).

• Nominal value marked on weights
• Cube weight sets are designed as sealer's kits for calibration adjustments

Applications:
• Tolerance test or checking
• Equipment verification in unique unit of measurement
• Slotted weights for suspended verification of weight
• Forklift weights for accurate checking of forklift scales
Show More Close
 

Technical Specifications

Item # 15F156
Mfr. Model # 12518
UNSPSC #41111505
Shipping Weight 6.56 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 1kg to 1g
Calibration Weight Class F
Calibration Certificate No Certficate
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Metric
Includes Case, Tweezer
Number of Pieces 13
Finish Satin
Calibration Weight Compliance Agency NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms