Check Availability
  • RICE LAKE WEIGHING SYSTEMS 

    1kg to 1g Calibration Weight Kit, Cylinder Style, Class F, Traceable - Accredited, Stainless Steel

  • Item # 15F155
  • Mfr. Model # 12518TR
1kg to 1g  Calibration Weight Kit, Cylinder Style, Class F, Traceable - Accredited, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Rice Lake Weighing Systems® stainless steel screw knob weight set for routine calibration of scales and verification checks. Type 2 design weight features a sealing cavity for adjusting material in 100g or larger weights. Applications include calibrating Class 1 and 2 balances or ASTM Class 4, 5, and 6 weights. Class F weight set includes CA documentation (statement of accuracy is a statement of the class of weight).

• Nominal value marked on weights
• Cube weight sets are designed as sealer's kits for calibration adjustments

Applications:
• Tolerance test or checking
• Equipment verification in unique unit of measurement
• Slotted weights for suspended verification of weight
• Forklift weights for accurate checking of forklift scales
Show More Close
 

Technical Specifications

Item # 15F155
Mfr. Model # 12518TR
UNSPSC #41111505
Shipping Weight 7.87 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 1kg to 1g
Calibration Weight Class F
Calibration Certificate Traceable - Accredited
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Metric
Includes Case, Tweezer
Number of Pieces 13
Finish Satin
Calibration Weight Compliance Agency NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms