Check Availability
  • RICE LAKE WEIGHING SYSTEMS 

    100g to 1g Calibration Weight Kit, Cylinder Style, Class 4, Certificate of Accuracy, Stainless Steel

  • Item # 9CRZ9
  • Mfr. Model # 12191CA
100g to 1g Calibration Weight Kit, Cylinder Style, Class 4, Certificate of Accuracy, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use RICE LAKEĀ® stainless steel screw knob weight set for routine calibration of scales and verification checks. Type 2 design weight features a sealing cavity for adjusting material in 100g or larger weights. Applications include calibrating Class 1 and 2 balances or ASTM Class 4, 5, and 6 weights. Class 4 weight set includes CA documentation (statement of accuracy is a statement of the class of weight).
Show More Close
 

Technical Specifications

Item # 9CRZ9
Mfr. Model # 12191CA
UNSPSC #41111505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item - Calibration Weights Calibration Weight Kit
Nominal Mass 100g to 1g
Calibration Weight Class 4
Calibration Certificate Certificate of Accuracy
Calibration Weight Style Cylinder
Calibration Weight Material Stainless Steel
Measurement Type Metric
Includes Case, Glove, Tweezer
Number of Pieces 9
Finish Polished
Calibration Weight Compliance Agency ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms