Check Availability
  • RICCA CHEMICAL 

    p-Naphtholbenzein Indicator,Cert 1 Perc

  • Item # 45E645
  • Mfr. Model # R5225000-500C
p-Naphtholbenzein Indicator,Cert  1 Perc
Qty
  • Web Price
    $67.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45E645
Mfr. Model # R5225000-500C
UNSPSC #47101613
Shipping Weight 1.5 lbs
Country of Origin USA *
Item p-Naphtholbenzein Indicator, (Cert 1% w/v) in Titration Solvent
CAS Number 67-63-0;145-50-6;108-88-3;7732-18-5
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
Standards ASTM D 3242
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov