Check Availability
  • RICCA CHEMICAL 

    Zenkers Fixative

  • Item # 45C956
  • Mfr. Model # R9410000-4A
Zenkers Fixative
Qty
  • Web Price
    $130.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45C956
Mfr. Model # R9410000-4A
UNSPSC #41105326
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Zenker's Fixative
CAS Number 7732-18-5;7487-94-7;7778-50-9;7757-82-6
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms