Check Availability
  • RICCA CHEMICAL 

    Universal Indicator, Bogens, Alcoholic

  • Item # 45E905
  • Mfr. Model # R8875000-500C
Universal Indicator, Bogens, Alcoholic
Qty
  • Web Price
    $80.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45E905
Mfr. Model # R8875000-500C
UNSPSC #47101613
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Universal Indicator, Bogens, Alcoholic
CAS Number 7732-18-5;67-63-0;62625-21-2;76-59-5;60-11-7;493-52-7;77-09-8
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
Shipping Restrictions DHL Max of 10 bottles may be shipped per package (5 L net) via passenger aircraft; 12 bottles (1 case) may ship CARGO AIRCRAFT ONLY; FEDEX AIR Max of 10 bottles may be shipped per package (5 L net) via passenger aircraft; 12 bottles (1 case) may ship CARGO AIRCRAFT ONLY; FEDEX GROUND Max of 25 lbs (up to 12 bottles) may be shipped per package.; UPS AIR Maximum of 10 bottles may be shipped per package (5 L net).
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov