Check Availability
  • RICCA CHEMICAL 

    Synthetic Fresh Water, Very Hard 830 ppm

  • Item # 45D924
  • Mfr. Model # R8665000-1A
Synthetic Fresh Water, Very Hard  830 ppm
Qty
  • Web Price
    $33.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D924
Mfr. Model # R8665000-1A
UNSPSC #47101613
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Synthetic Fresh Water, Very Hard (Certified 830 ppm TDS as Fresh Water Ions, 280 - 320 mg/L Hardness as CaCO ?)
CAS Number 144-55-8
APHA 8010 E
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 3193
Shelf Life 6 mo.
Standards EPA EPA/600/4-90/027F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.