Check Availability
  • RICCA CHEMICAL 

    Starch Solution R, EP Reagent 1085103

  • Item # 45D853
  • Mfr. Model # R8046000-500A
Starch Solution R, EP Reagent 1085103
Qty
  • Web Price
    $72.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45D853
Mfr. Model # R8046000-500A
UNSPSC #41105326
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Starch Solution R (Certified), EP Reagent 1085103
CAS Number 9005-84-9
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
Standards EP 1085103
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov