Check Availability
  • RICCA CHEMICAL 

    Sodium Thiosulfate Precision Sol, 1 N

  • Item # 45F721
  • Mfr. Model # R7970000-10F
Sodium Thiosulfate Precision Sol, 1 N
Qty
  • Web Price
    $161.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45F721
Mfr. Model # R7970000-10F
UNSPSC #51211622
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Sodium Thiosulfate Precision Solution
Concentration 1 N
CAS Number 7732-18-5; 10102-17-7; 497-19-8
Chemical Container Material Plastic
Chemical Container Type Box
Chemical Grade ACS
Chemical Container Size 10L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM136
Shelf Life 18 mo.
Standards EPA W-846 8032A
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.