Check Availability
  • RICCA CHEMICAL 

    Sodium Thiosulfate,5 Percent w/v Aqueous

  • Item # 45D826
  • Mfr. Model # R7866500-30C
Sodium Thiosulfate,5 Percent w/v Aqueous
Qty
  • Web Price
    $26.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D826
Mfr. Model # R7866500-30C
UNSPSC #51211622
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Sodium Thiosulfate, (Certified 5% w/v) Aqueous Solution
Concentration 5% w/v
CAS Number 7732-18-5; 10102-17-7
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 30mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 136
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.