Check Availability
  • RICCA CHEMICAL 

    Sodium Hydroxide, 4 Percent w/v Aqueous

  • Item # 45E802
  • Mfr. Model # R7247000-1A
Sodium Hydroxide, 4 Percent w/v Aqueous
Qty
  • Web Price
    $20.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E802
Mfr. Model # R7247000-1A
UNSPSC #12352305
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Sodium Hydroxide, (Certified 4% w/v) Aqueous Solution (40 g/L)
Concentration 4%w/v
CAS Number 7732-18-5;1310-73-2;
APHA 4500-CN- G
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 723
Shelf Life 24 mo.
Standards ASTM D 515 A
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.