Check Availability
  • RICCA CHEMICAL 

    Sodium Arsenite,0.5 Percent w/v Aqueous

  • Item # 45D725
  • Mfr. Model # R7140000-1A
Sodium Arsenite,0.5 Percent w/v Aqueous
Qty
  • Web Price
    $33.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45D725
Mfr. Model # R7140000-1A
UNSPSC #12141806
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Sodium Arsenite, (Certified 0.5% w/v) Aqueous Solution
Concentration 0.5% w/v
CAS Number 7732-18-5; 7784-46-5
APHA 4500-ClO2 D
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Standards EPA 330.4
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Show More Close