Check Availability
  • RICCA CHEMICAL 

    Soap Solution, 1 mL=1 mg CaCO3, Standards and Solutions, Bottle, 1L

  • Item # 41U834
  • Mfr. Model # R7110100-1A
Soap Solution, 1 mL=1 mg CaCO3, Standards and Solutions, Bottle, 1L
Qty
  • Web Price
    $115.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 41U834
Mfr. Model # R7110100-1A
UNSPSC #47101613
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Soap Solution, 1 mL=1 mg CaCO3
Concentration 1 mL=1 CaCO3
CAS Number 64-17-5;7732-18-5;8029-38-7
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 915
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.