Check Availability
  • RICCA CHEMICAL 

    Silver Nitrate Precision Sol, 0.0171 N

  • Item # 45F448
  • Mfr. Model # R6900000-500B
Silver Nitrate Precision Sol, 0.0171 N
Qty
  • Web Price
    $22.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45F448
Mfr. Model # R6900000-500B
UNSPSC #51102718
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Silver Nitrate Precision Solution
Concentration 0.0171 N
CAS Number 7732-18-5; 7761-88-8
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM999
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.