Check Availability
  • RICCA CHEMICAL 

    Pot Permanganate Precision Sol, 0.18 N

  • Item # 45F407
  • Mfr. Model # R6403000-20F
Pot Permanganate Precision Sol, 0.18 N
Qty
  • Web Price
    $387.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45F407
Mfr. Model # R6403000-20F
UNSPSC #12352312
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Potassium Permanganate Precision Solution
Concentration 0.18 N
CAS Number 7732-18-5;7722-64-7
Chemical Container Material Plastic
Chemical Container Type Box
Chemical Grade ACS
Chemical Container Size 20L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM40
Shelf Life 18 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.