Check Availability
  • RICCA CHEMICAL 

    Pot Hydrox Precision Sol, 1.0 N in IPA

  • Item # 45F338
  • Mfr. Model # R6258000-4A
Pot Hydrox Precision Sol, 1.0 N in IPA
Qty
  • Web Price
    $136.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45F338
Mfr. Model # R6258000-4A
UNSPSC #12352305
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Pot Hydrox Precision Solution
Concentration 1 N
CAS Number 67-63-0;1310-58-3;107-15-3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 723
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.