Check Availability
  • RICCA CHEMICAL 

    Nitric Acid, 0.22 M

  • Item # 45E675
  • Mfr. Model # R5412000-1A
Nitric Acid,  0.22 M
Qty
  • Web Price
    $155.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Chemical is NIST traceable and subjected to rigorous quality testing. Meets industry specifications.
Show More Close
 

Technical Specifications

Item # 45E675
Mfr. Model # R5412000-1A
UNSPSC #12352106
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Nitric Acid, (Certified 0.22 M )
Concentration 0.22M
CAS Number 7732-18-5;7697-37-2;
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.