Check Availability
  • RICCA CHEMICAL 

    Nitric Acid, Cert 10 Percent v/v Aqueous

  • Item # 45E669
  • Mfr. Model # R5320000-2.5D
Nitric Acid, Cert  10 Percent v/v Aqueous
Qty
  • Web Price
    $75.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E669
Mfr. Model # R5320000-2.5D
UNSPSC #12352106
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Nitric Acid, (Cert 10% v/v) Aqueous Solution (1 + 9)
Concentration 10%v/v
CAS Number 7732-18-5;7697-37-2;
Chemical Container Material Coated Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 2.5L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 84
Shelf Life 24 mo.
Shipping Restrictions DHL Maximum of 1 bottle may be shipped per package via passenger and cargo aircraft.; FEDEX AIR Maximum of 1 bottle may be shipped per package via passenger and cargo aircraft.; FEDEX GROUND Max of 25 lbs (up to 2 bottles) may be shipped per package.; UPS AIR May not be shipped via UPS air services due to a size restriction.
Standards ASTM D 287 M
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.