Check Availability
  • RICCA CHEMICAL 

    Nitric Acid,Cert 5 Percent v/v Alcoholi

  • Item # 45E666
  • Mfr. Model # R5318100-1A
Nitric Acid,Cert  5 Percent v/v Alcoholi
Qty
  • Web Price
    $114.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Chemical is NIST traceable and subjected to rigorous quality testing. Meets industry specifications.
Show More Close
 

Technical Specifications

Item # 45E666
Mfr. Model # R5318100-1A
UNSPSC #12352106
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Nitric Acid, (Cert 5% v/v) Alcoholic Solution
Concentration 5% v/v
CAS Number 64-17-5;7697-37-2;67-56-1
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 84
Shelf Life 12 mo.
Shipping Restrictions DHL Maximum of 1 bottle may be shipped per package (1 L net) via passenger aircraft; 5 bottles may ship via CARGO AIRCRAFT ONLY; FEDEX AIR Maximum of 1 bottle may be shipped per package (1 L net) via passenger aircraft; 5 bottles may ship via CARGO AIRCRAFT ONLY; FEDEX GROUND Max of 50 lbs (up to 12 bottles) may be shipped per package.; UPS AIR Maximum of 1 bottle may be shipped per package (1 L net).
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov