Check Availability
  • RICCA CHEMICAL 

    Methylene Blue Solution II 0.05 mL 1 dr

  • Item # 45D516
  • Mfr. Model # R4910000-120A
Methylene Blue Solution II  0.05 mL 1 dr
Qty
  • Web Price
    $40.17 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D516
Mfr. Model # R4910000-120A
UNSPSC #51211615
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Methylene Blue Solution II (Certified 0.05 mL (1 drop) = 0.1 mg/L Sulfide)
CAS Number 7220-79-3; 7732-18-5
APHA 4500-S2- D
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 120mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Standards EPA 376.2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.