Check Availability
  • RICCA CHEMICAL 

    Methylene Blue

  • Item # 45C919
  • Mfr. Model # R4864000-1A
Methylene Blue
Qty
  • Web Price
    $66.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45C919
Mfr. Model # R4864000-1A
UNSPSC #51211615
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Methylene Blue
Concentration 1% (w/v)
CAS Number 64-17-5;7220-79-3;
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Analytical Reagents
Calibration Certificate NIST SRM
Shelf Life 24 mo.
Shipping Restrictions DHL Maximum of 5 bottles may be shipped per package (5 L net) via passenger aircraft; 12 bottles (1 case) may ship CARGO AIRCRAFT ONLY; FEDEX AIR Maximum of 5 bottles may be shipped per package (5 L net) via passenger aircraft; 12 bottles (1 case) may ship CARGO AIRCRAFT ONLY; FEDEX GROUND Max of 50 lbs (up to 12 bottles) may be shipped per package.; UPS AIR Maximum of 5 bottles may be shipped per package (5 L net).
Special Information For laboratory use only
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms