Check Availability
  • RICCA CHEMICAL 

    Methyl Orange Indicator,0.1 Percent w/v

  • Item # 45D525
  • Mfr. Model # R5000000-500A
Methyl Orange Indicator,0.1 Percent w/v
Qty
  • Web Price
    $19.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D525
Mfr. Model # R5000000-500A
UNSPSC #41105326
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Methyl Orange Indicator, (Certified 0.1% w/v) Aqueous Solution
Concentration 0.1% w/v
CAS Number 7732-18-5; 547-58-0
APHA 7500-Ra D
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Standards ASTM D 1093; TAPPI T 635 om-93
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.