Check Availability
  • RICCA CHEMICAL 

    Mercuric Chloride, Saturated

  • Item # 45E603
  • Mfr. Model # R4670000-1C
Mercuric Chloride, Saturated
Qty
  • Web Price
    $86.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45E603
Mfr. Model # R4670000-1C
UNSPSC #12141726
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Mercuric Chloride, Saturated
CAS Number 7732-18-5;7487-94-7;
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov