Check Availability
  • RICCA CHEMICAL 

    Magnesium Sulfate TS,12 Percent w/v Aqu

  • Item # 45D499
  • Mfr. Model # R4548000-1A
Magnesium Sulfate TS,12 Percent w/v  Aqu
Qty
  • Web Price
    $32.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D499
Mfr. Model # R4548000-1A
UNSPSC #51171606
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Magnesium Sulfate TS, 12% (w/v) (Certified) Aqueous Solution
CAS Number 7732-18-5; 10034-99-8
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 915
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.