Check Availability
  • RICCA CHEMICAL 

    Magnesium Sulfate Solution,Cert 250 g/L

  • Item # 45E592
  • Mfr. Model # R4550000-500A
Magnesium Sulfate Solution,Cert  250 g/L
Qty
  • Web Price
    $27.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E592
Mfr. Model # R4550000-500A
UNSPSC #51171606
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Magnesium Sulfate Solution, (Cert 250 g/L) in 2.0 N Sulfuric Acid
Concentration 250g/LP
CAS Number 7732-18-5;10034-99-8;7664-93-9
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 915
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.