Check Availability
  • RICCA CHEMICAL 

    Magnesium Std, 10, 000 ppm Mg

  • Item # 41U826
  • Mfr. Model # R4505000-500A
Magnesium Std, 10, 000 ppm Mg
Qty
  • Web Price
    $111.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 41U826
Mfr. Model # R4505000-500A
UNSPSC #12141502
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Magnesium Std, 10,000 ppm Mg
Concentration 10,000 ppm
CAS Number 7439-95-4;7697-37-2;7732-18-5
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 915
Shelf Life 18 mo.
Standards EPA 242.1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.