Check Availability
  • RICCA CHEMICAL 

    Lithium ICPMS, 1000 ppm/HNO3

  • Item # 41V019
  • Mfr. Model # RMSLI1KN-100N
Lithium ICPMS, 1000 ppm/HNO3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V019
Mfr. Model # RMSLI1KN-100N
UNSPSC #12141803
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Lithium ICPMS, 1000 ppm / HNO3
Concentration 1000 ppm
CAS Number 7732-18-5;7697-37-2;554-13-2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Shelf Life 18 mo.
Standards EPA 200.8; EPA SW-846 6020
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov