Check Availability
  • RICCA CHEMICAL 

    Lithium ICP, 1000 ppm in HNO3

  • Item # 41V165
  • Mfr. Model # RPLI1KN0-500N
Lithium ICP, 1000 ppm in HNO3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V165
Mfr. Model # RPLI1KN0-500N
UNSPSC #12141803
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Lithium ICP, 1000 ppm in HNO3
Concentration 1000 ppm
CAS Number 7732-18-5;7697-37-2;554-13-2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 18 mo.
Standards EPA 200.7
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov