Check Availability
  • RICCA CHEMICAL 

    ICPMS Internal Std, 10 ppm Sc

  • Item # 41V026
  • Mfr. Model # RMSSC10N-100N
ICPMS Internal Std, 10 ppm Sc
Qty
  • Web Price
    $113.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 41V026
Mfr. Model # RMSSC10N-100N
UNSPSC #47101613
Shipping Weight 0.3 lbs
Country of Origin USA *
Item ICPMS Internal Std, 10 ppm Sc
Concentration 10 ppm
CAS Number 7732-18-5;7697-37-2;12060-08-1
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.