Check Availability
  • RICCA CHEMICAL 

    Hydrogen Peroxide,ACS

  • Item # 45E933
  • Mfr. Model # R3821700-1AV
Hydrogen Peroxide,ACS
Qty
  • Web Price
    $195.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Hydrogen Peroxide 30% (w/w), ACS Reagent Grade is intended for use as a general laboratory reagent.
Show More Close
 

Technical Specifications

Item # 45E933
Mfr. Model # R3821700-1AV
UNSPSC #51102709
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Hydrogen Peroxide
Concentration 30% w/w
CAS Number 7722-84-1;7732-18-5;
Molecular Weight 34.01
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Shelf Life 18 mo.
Shipping Restrictions May not be shipped via air services due to vented cap restriction.
Special Information ACS GRADE
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.