Check Availability
  • RICCA CHEMICAL 

    Hydrochloric Acid Precision Sol, 0.2 N

  • Item # 45F137
  • Mfr. Model # R3620000-10F
Hydrochloric Acid Precision Sol, 0.2 N
Qty
  • Web Price
    $96.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45F137
Mfr. Model # R3620000-10F
UNSPSC #12352106
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Hydrochloric Acid Precision Solution
Concentration 0.2 N
CAS Number 7732-18-5; 7647-01-0
Chemical Container Material Plastic
Chemical Container Type Box
Chemical Grade ACS
Chemical Container Size 10L
Calibration Certificate NIST SRM723
Shelf Life 24 mo.
Standards TAPPI T 617 cm-84
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.