Check Availability
  • RICCA CHEMICAL 

    Hydrochloric Acid Precision Sol, 0.12 N

  • Item # 45F132
  • Mfr. Model # R3611000-500A
Hydrochloric Acid Precision Sol, 0.12 N
Qty
  • Web Price
    $12.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45F132
Mfr. Model # R3611000-500A
UNSPSC #12352106
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Hydrochloric Acid Precision Solution
Concentration 0.12 N
CAS Number 7732-18-5;7647-01-0
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Calibration Certificate NIST SRM723
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.