Check Availability
  • RICCA CHEMICAL 

    Hydrochloric Acid Precis Sol, 0.001 N

  • Item # 45F110
  • Mfr. Model # R3590010-1A
Hydrochloric Acid Precis Sol, 0.001 N
Qty
  • Web Price
    $95.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Chemical is NIST traceable and subjected to rigorous quality testing. Meets industry specifications.
Show More Close
 

Technical Specifications

Item # 45F110
Mfr. Model # R3590010-1A
UNSPSC #12352106
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Hydrochloric Acid Precision Solution
Concentration 0.001 N
CAS Number 7732-18-5;7647-01-0
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.