Check Availability
  • RICCA CHEMICAL 

    Formic Acid, 25 Percent v/v Aqueous Solu

  • Item # 45E512
  • Mfr. Model # R3216000-4A
Formic Acid, 25 Percent v/v Aqueous Solu
Qty
  • Web Price
    $264.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E512
Mfr. Model # R3216000-4A
UNSPSC #12352106
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Formic Acid, (Certified 25% v/v) Aqueous Solution
Concentration 25%v/v
CAS Number 7732-18-5;64-18-6;
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 84
Shelf Life 24 mo.
Shipping Restrictions DHL May not be shipped via DHL services due to a size restriction.; FEDEX AIR May not be shipped via FED EX air services due to a size restriction.; FEDEX GROUND Max of 50 lbs (up to 4 bottles) may be shipped per package.; UPS AIR May not be shipped via UPS air services due to a size restriction.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.