Check Availability
  • RICCA CHEMICAL 

    Ferric Nitrate Solution, Stock, 202 g/L

  • Item # 45E508
  • Mfr. Model # R3134000-4B
Ferric Nitrate Solution,  Stock,  202 g/L
Qty
  • Web Price
    $253.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E508
Mfr. Model # R3134000-4B
UNSPSC #12141721
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Ferric Nitrate Solution, (Certified Stock, (Certified 202 g/L in dilute Nitric Acid)
Concentration 202g/L
CAS Number 7732-18-5;7782-61-8;7697-37-2
APHA 4500-Cl- E
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 136
Shelf Life 24 mo.
Standards EPA SW-846 9251
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.