Check Availability
  • RICCA CHEMICAL 

    Ethanol,Reagent Alcohol

  • Item # 45E944
  • Mfr. Model # R6590000-4A
Ethanol,Reagent Alcohol
Qty
  • Web Price
    $104.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Ethyl Alcohol, Reagent Alcohol, ACS Reagent Grade Anhydrous, Absolute, is a general laboratory reagent.
Show More Close
 

Technical Specifications

Item # 45E944
Mfr. Model # R6590000-4A
UNSPSC #12191601
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Ethanol, Reagent Alcohol
Concentration 90.48% / 5.00% / 4.52%
CAS Number 64-17-5;67-63-0;67-56-1
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Solvents
Shelf Life 24 mo.
Special Information ACS GRADE
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov