Check Availability
  • RICCA CHEMICAL 

    Diphenylcarbazone-Xylene Cyanol Mixed In

  • Item # 45E481
  • Mfr. Model # R2620000-500C
Diphenylcarbazone-Xylene Cyanol Mixed In
Qty
  • Web Price
    $84.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45E481
Mfr. Model # R2620000-500C
UNSPSC #12352106
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Diphenylcarbazone-Xylene Cyanol Mixed Indicator (not acidifier), (Certified) for low level Chloride determination
CAS Number 64-17-5;538-62-5;2650-17-1
APHA 4500-Cl- C
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 9 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov