Check Availability
  • RICCA CHEMICAL 

    Diiodofluorescein TS, 0.5 Percent w/v in

  • Item # 45E456
  • Mfr. Model # R2554000-120A
Diiodofluorescein TS, 0.5 Percent w/v in
Qty
  • Web Price
    $35.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45E456
Mfr. Model # R2554000-120A
UNSPSC #12352106
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Diiodofluorescein TS, (Certified 0.5% w/v) in dilute Alcohol
CAS Number 64-17-5;7732-18-5;67-63-0
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 120mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Show More Close