Check Availability
  • RICCA CHEMICAL 

    Crystal Violet Solution REP Reagent 102

  • Item # 45E440
  • Mfr. Model # R2484000-500C
Crystal Violet Solution REP Reagent 102
Qty
  • Web Price
    $114.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E440
Mfr. Model # R2484000-500C
UNSPSC #41105326
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Crystal Violet Solution REP Reagent 1022901
CAS Number 64-19-7;548-62-9;
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
Shipping Restrictions DHL Max of 2 bottles may be shipped per exemption pkg. ; FEDEX AIR Max of 2 bottles may be shipped per exemption pkg. ; FEDEX GROUND Maximum of 25 lbs (up to 12 bottles) may be shipped per package.; UPS AIR Maximum of 2 bottles may be shipped per DOT SP-8249 Exemption Pack
Standards EP1022901
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.