Check Availability
  • RICCA CHEMICAL 

    Copper Tetrammine, Ammoniacal Solution, E

  • Item # 45E436
  • Mfr. Model # R2370000-250A
Copper Tetrammine,  Ammoniacal Solution, E
Qty
  • Web Price
    $281.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E436
Mfr. Model # R2370000-250A
UNSPSC #12141711
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Copper Tetrammine, (Certified) Ammoniacal Solution, EP Reagent 1022600
CAS Number 1336-21-6;7732-18-5;7758-99-8;1310-73-2
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 250mL
Chemical Family Type Standards and Solutions
Shipping Restrictions DHL Maximum of 20 bottles may be shipped per pkg via passenger aircraft; May be shipped via CARGO AIRCRAFT ONLY.; FEDEX AIR Maximum of 20 bottles may be shipped per pkg via passenger aircraft; May be shipped via CARGO AIRCRAFT ONLY.; FEDEX GROUND Maximum of 50 lbs may be shipped per package.; UPS AIR Maximum of 20 bottles may be shipped per package (5 L net).
Standards EP1022600
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.