Check Availability
  • RICCA CHEMICAL 

    Chromium(VI) ICP, 1000 ppm/HNO3

  • Item # 41V109
  • Mfr. Model # RPCR61KN-500N
Chromium(VI) ICP, 1000 ppm/HNO3
Qty
  • Web Price
    $122.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V109
Mfr. Model # RPCR61KN-500N
UNSPSC #12141709
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Chromium(VI) ICP,1000 ppm/HNO3
Concentration 1000 ppm
CAS Number 7732-18-5;7697-37-2;7789-09-5
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 136
Shelf Life 18 mo.
Standards EPA 200.7
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov