Check Availability
  • RICCA CHEMICAL 

    Buffer, for Fluoride, Citrate - Acetate

  • Item # 45D293
  • Mfr. Model # R1478000-20F
Buffer, for Fluoride, Citrate - Acetate
Qty
  • Web Price
    $423.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D293
Mfr. Model # R1478000-20F
UNSPSC #47101613
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Buffer, for Fluoride, (Certified) Citrate - Acetate
CAS Number 7732-18-5; 1310-73-2
Chemical Container Material Plastic
Chemical Container Type Box
Chemical Grade ACS
Chemical Container Size 20L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 185 & 186
Shelf Life 24 mo.
Standards ASTM D 1179
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.