Check Availability
  • RICCA CHEMICAL 

    Buffer, pH 4.00, 20mL, PK200

  • Item # 45D006
  • Mfr. Model # R1501000-200PK
Buffer, pH 4.00, 20mL, PK200
Qty
  • Web Price
    $415.09 / pkg. of 200
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D006
Mfr. Model # R1501000-200PK
UNSPSC #47101613
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Reference Buffer
Concentration pH 4.00 +/- 0.01 at 25 Degrees C
CAS Number 877-24-7; 7732-18-5
Chemical Container Material Plastic
Chemical Container Type Vial
Chemical Grade ACS
Chemical Container Size 20mL
Chemical Family Type Buffers
Calibration Certificate NIST SRM185 & 186
Shelf Life 24 mo.
Standards ASTM D 1293 B; D 5466
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.