Check Availability
  • RICCA CHEMICAL 

    Brucine-Sulfanilic Acid Soln for Nitrat

  • Item # 45D280
  • Mfr. Model # R1420000-120C
Brucine-Sulfanilic Acid Soln  for Nitrat
Qty
  • Web Price
    $41.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D280
Mfr. Model # R1420000-120C
UNSPSC #12352106
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Brucine-Sulfanilic Acid Soln (Certified) for Nitrate Analysis
CAS Number 7732-18-5; 7647-01-0; 5787-00-8; 121-57-3
APHA 419 D
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 120mL
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
Standards EPA 352.1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.