Check Availability
  • RICCA CHEMICAL 

    Bromocresol Green, 0.1 Percent Aqueous

  • Item # 45D256
  • Mfr. Model # R1205000-4A
Bromocresol Green, 0.1  Percent  Aqueous
Qty
  • Web Price
    $99.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D256
Mfr. Model # R1205000-4A
UNSPSC #41105323
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Bromocresol Green, (Certified 0.1 % ) Aqueous Solution
Concentration 0.1 % Aq
CAS Number 7732-18-5; 62625-32-5
APHA 2320 B
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Standards ASTM D 1067 B
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.