Check Availability
  • RICCA CHEMICAL 

    Boric Acid,500g

  • Item # 45C872
  • Mfr. Model # RDCB0500-500B1
Boric Acid,500g
Qty
  • Web Price
    $66.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45C872
Mfr. Model # RDCB0500-500B1
UNSPSC #51241204
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Boric Acid
CAS Number 10043-35-3
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 60 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Show More Close