Check Availability
  • RICCA CHEMICAL 

    Biuret Reagent TS

  • Item # 45E396
  • Mfr. Model # R1025000-10F
Biuret Reagent TS
Qty
  • Web Price
    $207.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E396
Mfr. Model # R1025000-10F
UNSPSC #41105326
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Biuret Reagent TS
CAS Number 7732-18-5;1310-73-2;6381-59-5;7758-99-8
Chemical Container Material Plastic
Chemical Container Type Box
Chemical Grade ACS
Chemical Container Size 10L
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions DHL This item may not be shipped via DHL services, due to a size restriction.; FEDEX AIR This item may not be shipped via FED EX air services, due to a size restriction.; FEDEX GROUND May not be shipped via FED EX ground services due to a size restriction.; UPS AIR This item may not be shipped via UPS air services, due to a size restriction.
Standards EP1011601
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.