Check Availability
  • RICCA CHEMICAL 

    Benedicts Solution,Quantitative

  • Item # 45D221
  • Mfr. Model # R0935000-1A
Benedicts Solution,Quantitative
Qty
  • Web Price
    $79.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45D221
Mfr. Model # R0935000-1A
UNSPSC #47101613
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Benedict's Solution, (Certified) Quantitative
CAS Number 7732-18-5; 14459-95-1
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 1L
Chemical Family Type Standards and Solutions
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Show More Close