Check Availability
  • RICCA CHEMICAL 

    Ammonium Hydroxide, 16.7 Percent v/v Aque

  • Item # 45E355
  • Mfr. Model # R0632000-4A
Ammonium Hydroxide, 16.7 Percent v/v Aque
Qty
  • Web Price
    $66.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E355
Mfr. Model # R0632000-4A
UNSPSC #12142103
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Ammonium Hydroxide, (Certified 16.7% v/v) Aqueous Solution (1 + 5), Electronic Grade
Concentration 16.7%v/v
CAS Number 7732-18-5;1336-21-6;
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 4L
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 723
Shelf Life 12 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.