Check Availability
  • RICCA CHEMICAL 

    Ammonium Acetate,40 Percent w/w Aqueous

  • Item # 45D156
  • Mfr. Model # R0620000-500A
Ammonium Acetate,40 Percent w/w Aqueous
Qty
  • Web Price
    $47.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45D156
Mfr. Model # R0620000-500A
UNSPSC #12142103
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Ammonium Acetate, (Certified 40% w/w) Aqueous Solution
Concentration 40% w/w
CAS Number 7732-18-5; 631-61-8
APHA 311 B
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Calibration Certificate NIST SRM 84
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.